Shop All Transformers
Globaltran
Control Transformer, 50 VA, 105°C, 24V, 380V
Mfr # B050-2051-GA
Zoro # G4369537
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 380V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 50 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globaltran
- MFR # B050-2051-GA
- Zoro # G4369537
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.03 in |
Width | 3 in |
Depth | 3.61 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 380V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 50 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 105°C |
Description
Transformer 50VA CE Mark 3.38 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Nylon Ring Terminal 1/2" Stud PK100 (RB14-12)
- EATON BUSSMANN Circuit Limiter, ANL Series, 400A, Fast-Acting, 32V AC, Bolt-On (ANL-400)
- TORK Spring-Wound Timer, Range 0 to 6 hr. (C506H)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C6/3 L Series 6A, 3 Pole, 277/480V AC, C Curve (33V893)
- ACME ELECTRIC Low Voltage Distribution Transformer, 7.5 kVA, NEMA 3R, 115°C, 120/240V AC, 120/208/240/277V AC (T279745S)
- SIEMENS Control Transformer, 200 VA, 55°C, 24V AC, 120/240V AC (MT0200C)
- YORK Transformer, 240V Primary, 40VA, Foot Mount (S1-3300-3861)
- DAYTON Control Transformer, 500 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ33)
- SIEMENS Control Transformer, 50 VA, 55°C, 24V AC, 240/480V AC (MT0050B)
- ACME ELECTRIC Buck Boost Transformer, 3 kVA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (T113076)
- DAYTON Class 2 Transformer, 96 VA, Not Rated, 65°C, 24V AC, 120/208/240/480V AC (4VZF8)
- Globaltran Transformers