Shop All Transformers
Globaltran
Control Transformer, 3 kVA, 180°C, 110/115/120V, 240/480V, 230/460V, 220/440V
Mfr # B3K0-2011-GAH
Zoro # G4368049
Free Shipping & Returns
$1,151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V, 230/460V, 220/440V
- Output Voltage - Transformer 110/115/120V
- VA Rating - Transformer 3 kVA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globaltran
- MFR # B3K0-2011-GAH
- Zoro # G4368049
- Country of Origin United States
- Category Transformers
Dimensions
Height | 8 in |
Width | 9 in |
Depth | 8.06 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 240/480V, 230/460V, 220/440V |
Output Voltage - Transformer | 110/115/120V |
VA Rating - Transformer | 3 kVA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 180°C |
Description
Transformer 3KVA CE Mark 8.06 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, Silver, 2-9/16" L, Iron (3745-3)
- REMKE Cord Grip, Alum, 1-1/2", 1.688-1.812 (RSR-9529)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 9.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CHW)
- GARDNER BENDER 16-14 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (10-114N)
- SQUARE D General Purpose Transformer, 1 kVA, NEMA 3R, 115°C, 110/220V AC, 190/200/208/220V, 380/400/416/440V (1S67F)
- SQUARE D General Purpose Transformer, 1 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (1S1F)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 120V AC, 208V AC (9070T500D3)
- DAYTON Control Transformer, 500 VA, 80°C, 24V AC, 240/480V AC (31EH47)
- SQUARE D Control Transformer, 3 kVA, Not Rated, 115°C, 120V AC, 240/480V AC (9070T3000D1)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 24V AC, 120/240V AC (9070T75D23)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277V AC (TR40VA004)
- Globaltran Transformers