Shop All Transformers
Globaltran
Control Transformer, 350 VA, 130°C, 24/115V, 230/400/460/575V
Mfr # B350-2245-GAF
Zoro # G4368642
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$379.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 230/400/460/575V
- Output Voltage - Transformer 24/115V
- VA Rating - Transformer 350 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globaltran
- MFR # B350-2245-GAF
- Zoro # G4368642
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4 1/2 in |
Width | 5 1/4 in |
Depth | 5.19 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 230/400/460/575V |
Output Voltage - Transformer | 24/115V |
VA Rating - Transformer | 350 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
Transformer 350VA CE Mark 5.19 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM L-Bracket, F/ 8mm Dia Sensor (U20304)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (567)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 15A, 4.2A (R-1)
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 (MVU18-10RX)
- DAYTON Control Transformer, 200 VA, 80°C, 120V AC, 208/277V AC (31EH15)
- TRIPP LITE Isolation Transformer, 1 kVA, Not Rated, 120V AC, 120V AC (IS1000HG)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80°C, 12/24V AC, 120V AC (9070T300D13)
- ALTRONIX Control Transformer, 175 VA, 115°C, 28V AC, 115/220V AC (T28140D)
- DETEX Class 2 Transformer, 25 VA, Not Rated, Not Rated, 12V AC, 120V AC (PP-5152-3)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115/24V AC, 208/230/460V AC (TB75N004F4)
- DAYTON Control Transformer, 750 VA, 80°C, 12/24V AC, 120V AC (31EJ03)
- Globaltran Transformers