Shop All Transformers
Globaltran
Control Transformer, 250 VA, 130°C, 24/115/230V, 208/230/400/460/575V
Mfr # B250-2263-GAF
Zoro # G4368767
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/230/400/460/575V
- Output Voltage - Transformer 24/115/230V
- VA Rating - Transformer 250 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globaltran
- MFR # B250-2263-GAF
- Zoro # G4368767
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4 in |
Width | 4 1/2 in |
Depth | 4 3/4 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 208/230/400/460/575V |
Output Voltage - Transformer | 24/115/230V |
VA Rating - Transformer | 250 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
Transformer 250VA CE Mark 4.75 In Height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 600VAC (HBL4100PS1W)
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (22IUH32AF)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (G1943-UPC)
- GE Push Button Kit, Start-Stop, Size 5 (CR305X520B)
- DAYTON Control Transformer, 150 VA, 80°C, 24V AC, 120/240V AC (31EH78)
- SQUARE D Buck Boost Transformer, 500 VA, NEMA 3R, 80°C, 12/24V AC, 120/240V AC (500SV43B)
- DAYTON Control Transformer, 50 VA, 55°C, 24V AC, 240/480V AC (31EH39)
- DETEX Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 115V AC (PP-5152-2)
- ACME ELECTRIC Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 115°C, 277/480V AC, 240V AC (T3796931S)
- ACME ELECTRIC Control Transformer, 300 VA, Not Rated, 120/240V AC, 240/480V AC (TB300N014F2)
- LENNOX Transformer, 120V - 24V 40Va, L Fuse (42J32)
- Globaltran Transformers