Shop All Transformers
Globaltran
Control Transformer, 150 VA, 130°C, 110/115/120V, 550/575/600V
Mfr # B150-2044-GAF
Zoro # G4368977
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 550/575/600V
- Output Voltage - Transformer 110/115/120V
- VA Rating - Transformer 150 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globaltran
- MFR # B150-2044-GAF
- Zoro # G4368977
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4 in |
Width | 4 1/2 in |
Depth | 4.18 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 550/575/600V |
Output Voltage - Transformer | 110/115/120V |
VA Rating - Transformer | 150 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
Transformer 150VA CE Mark 3.75 Inch H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 60A (HBL8462C)
- DISCO Ntrl Nyln Cable Ties 11" L 50#Tensile Strength PK100 (12326PK)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Red, 1000/Case (CT115B)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STP120P07M)
- BLOCK Voltage Transformer, 63 VA, 380V, 550/575/600V (CEST 63 VA 615788)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 115/230V, 380/400/415V (9070T100D33)
- ALLANSON 2721-572 Transformer For Nu-Way (2721-572)
- ACME ELECTRIC Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 150°C, 277/480V, 480V (T3015K0053B)
- ACME ELECTRIC Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 115°C, 120/240V AC (TF252796S)
- W BOX Plug-In Transformer, 20 VA, 12V, 120V (0E-PPS1220)
- FUNCTIONAL DEVICES-RIB Transformer, 50VA, 240/208 to 24 Vac, Foot and Dual Threaded Hub Mount (TR50VA003)
- Globaltran Transformers