Shop All Transformers
Globaltran
Control Transformer, 150 VA, 130°C, 110/115/120V, 240/480V, 230/460V, 220/440V
Mfr # B150-2004-GAF
Zoro # G4369132
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V, 230/460V, 220/440V
- Output Voltage - Transformer 110/115/120V
- VA Rating - Transformer 150 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globaltran
- MFR # B150-2004-GAF
- Zoro # G4369132
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4 in |
Width | 4 1/2 in |
Depth | 3.81 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 240/480V, 230/460V, 220/440V |
Output Voltage - Transformer | 110/115/120V |
VA Rating - Transformer | 150 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
Transformer 150VA CE Mark 3.75 In Height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.56 In. L (BIBD2/02)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Non Hinged Clamp (A181806)
- APPLETON ELECTRIC FDH CAST DEVBOX IRON CONDUIT OUTLET BODIES AND BOX (FS-2G)
- PANDUIT Cable Tie, 6.3" L, Nylon, Black, PK100 (S6-50-C0)
- SQUARE D General Purpose Transformer, 250 VA, NEMA 3R, 80°C, 120/240V AC, 240/480V AC (250SV1B)
- SIEMENS Control Transformer, 200 VA, 55°C, 120/240V AC, 240/480V AC (MT0200M)
- ALLEN BRADLEY Voltage Transformer, 1 kVA, 120V, 600V (1497-K-CXSX-0-N)
- ACME ELECTRIC Low Voltage Distribution Transformer, 1 kVA, NEMA 3R, 115°C, 120/240V AC, 120/208/240/277V AC (T279740S)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 120V AC, 240/480V AC (TB150N008F4)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115°C, 120V AC, 277V AC (9070T750D4)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070T100D1SF41)
- Globaltran Power Distribution