Shop All Transformers
Globaltran
Control Transformer, 50 VA, 105°C, 110/115/120V, 240/480V, 230/460V, 220/440V
Mfr # B050-2001-GA
Zoro # G4369500
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V, 230/460V, 220/440V
- Output Voltage - Transformer 110/115/120V
- VA Rating - Transformer 50 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globaltran
- MFR # B050-2001-GA
- Zoro # G4369500
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.03 in |
Width | 3 in |
Depth | 3.61 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 240/480V, 230/460V, 220/440V |
Output Voltage - Transformer | 110/115/120V |
VA Rating - Transformer | 50 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 105°C |
Description
CTL Transformer 50VA CE Mark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, 20 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase (3866423)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V718)
- EATON BUSSMANN Fuse, Time Delay, 50A, LPJ Series, 600V AC, 300V DC, 2 3/8 in L x 1 1/16 in dia (LPJ-50SP)
- TECHFLEX Woven Wrap, F6, 1/4", Black (F6W0.25BK)
- SQUARE D Control Transformer, 3 kVA, Not Rated, 115°C, 120V AC, 208/240/480V AC (9070T3000D20)
- MG ELECTRONICS Tri voltage open frame transformer (MGT-598)
- DAYTON General Purpose Transformer, 9 kVA, NEMA 3R, 115°C, 120/208V AC, 240V AC (44YV03)
- DETEX Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 115V AC (PP-5152-2)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 99/120/130V, 240/416/480/600V (9070T100D50)
- SIEMENS Control Transformer, 50 VA, 55°C, 24V AC, 120/240V AC (MT0050C)
- SQUARE D General Purpose Transformer, 2 kVA, NEMA 3R, 115°C, 110/220V AC, 190/200/208/220V, 380/400/416/440V (2S67F)
- Globaltran Transformers