Shop All Transformers
Globaltran
Control Transformer, 350 VA, 130°C, 24V, 380V
Mfr # B350-2058-GAF
Zoro # G4369388
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 380V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 350 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globaltran
- MFR # B350-2058-GAF
- Zoro # G4369388
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4 1/2 in |
Width | 5 1/4 in |
Depth | 4 1/2 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 380V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 350 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
CTL Transformer 350VA CE Mark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Lh, 14.5in, Nyl, Bl, PK250 (PLT4H-TL20)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Conductive (CP2424G)
- MACROMATIC Current Monitor Relay (COKP01A62-G)
- KILLARK Killark Tumbler Switch (XS-21C)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 12/24V AC, 120/240V AC (TB100N001F2)
- SQUARE D General Purpose Transformer, 25 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (25S1F)
- RESIDEO 40VA TRANSFMR 120/208/240-27V (AT140A1018)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070T50D1SF41)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115/24V AC, 208/230/460V AC (TB50N004F4)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 24V AC, 120/240V AC (9070T200D23)
- SQUARE D General Purpose Transformer, 15 kVA, NEMA 3R, 115°C, 240V AC, 480V AC (15T75F)
- Globaltran Transformers