Shop All Transformers
Globaltran
Control Transformer, 350 VA, 130°C, 110/115/120V, 240/480V, 230/460V, 220/440V
Mfr # B350-2008-GAF
Zoro # G4368800
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V, 230/460V, 220/440V
- Output Voltage - Transformer 110/115/120V
- VA Rating - Transformer 350 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globaltran
- MFR # B350-2008-GAF
- Zoro # G4368800
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4 1/2 in |
Width | 5 1/4 in |
Depth | 4.95 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 240/480V, 230/460V, 220/440V |
Output Voltage - Transformer | 110/115/120V |
VA Rating - Transformer | 350 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
CTL Transformer 350VA CE Mark 4.95 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lmt Switch Head, Rotary, Side, Left & Right (ZCKE09)
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-12)
- PALADIN TOOLS Punchdown - Ssp W/110 (PA3596)
- WAGO Push-In Connector, Gray, 0.73", 600V (2773-408)
- FUNCTIONAL DEVICES-RIB Control Transformer, 150 VA, 60°C, 120V AC, 208/240/277/480V AC (TR150VA008)
- FUNCTIONAL DEVICES-RIB Control Transformer, 150 VA, 60°C, 24V AC, 120V AC (TR150VA001)
- ACME ELECTRIC General Purpose Transformer, 15 kVA, NEMA 3R, 150°C, 120/208V, 480V (T3015K0013B)
- DAYTON Class 2 Transformer, 60 VA, Not Rated, 65°C, 24V AC, 120/208/240/480V AC (4VZF2)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070TF75D1)
- DAYTON General Purpose Transformer, 9 kVA, NEMA 3R, 115°C, 120/208V AC, 240V AC (44YV03)
- DAYTON Control Transformer, 75 VA, 55°C, 24V AC, 240/480V AC (31EH40)
- Globaltran Transformers