Shop All Transformers
Globaltran
Control Transformer, 200 VA, 130°C, 24V, 120/240V
Mfr # B200-2025-GAF
Zoro # G4369099
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/240V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 200 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globaltran
- MFR # B200-2025-GAF
- Zoro # G4369099
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4 in |
Width | 4 1/2 in |
Depth | 4.18 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 120/240V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 200 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
CTL Transformer 200VA CE Mark 4 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Low Voltage Box Partition, Partition, Low-Volt For 2-1/8 D Accessory, Partition (707RAC)
- NVENT CADDY Conduit Clamp, 1/2 In EMT, Silver (SCH8B)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- EATON Circuit Breaker, PDG Series 30A, 2 Pole, 600V AC, A Curve (PDG22G0030TFFL)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 24V AC, 240/480V AC (TB75N013F0)
- GE Transformer Fuse Size B Type Ej1 E 1A Amp 55KvAc Medium Voltage Fuse (9F60BBD001)
- ACME ELECTRIC Low Voltage Distribution Transformer, 6 kVA, NEMA 3R, 115°C, 120/240V, 480V AC (T2A533291S)
- ACME ELECTRIC Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 115°C, 120/240V AC (TF252796S)
- GOODMAN Transformer, 208/230, 24V (0130M00138S)
- ACME ELECTRIC Buck Boost Transformer, 50 VA, NEMA 3R, 80°C, 12/24V AC, 120/240V AC (T181047)
- DAYTON Control Transformer, 50 VA, 55°C, 120V AC, 208/240/480V AC (31EJ47)
- Globaltran Power Distribution