Shop All Transformers
Globaltran
Control Transformer, 1 kVA, 130°C, 110/115/120V, 240/480V, 230/460V, 220/440V
Mfr # B1K0-2008-GAH
Zoro # G4368493
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V, 230/460V, 220/440V
- Output Voltage - Transformer 110/115/120V
- VA Rating - Transformer 1 kVA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globaltran
- MFR # B1K0-2008-GAH
- Zoro # G4368493
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5 1/2 in |
Width | 6.38 in |
Depth | 6.63 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 240/480V, 230/460V, 220/440V |
Output Voltage - Transformer | 110/115/120V |
VA Rating - Transformer | 1 kVA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
CTL Transformer 1KVA CE Mark 6.63 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 5 ft (25-3-PX-5-GY)
- EATON Circuit Breaker, FAZ Series 50A, 3 Pole, 277/480V AC, D Curve (FAZ-D50/3)
- COXREELS 30 ft. 12/3 Power Cord Reel 0 Outlets (PC10L-3012)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TN112M)
- NUTONE C907 16V 30VA Transformer (NUC907)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49°C, 16V AC, 115V AC (T16100)
- DAYTON Control Transformer, 250 VA, 80°C, 24V AC, 240/480V AC (31EH44)
- SQUARE D Buck Boost Transformer, 3 kVA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (3S46F)
- ACME ELECTRIC Low Voltage Distribution Transformer, 10 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T2535163S)
- SIEMENS Control Transformer, 100 VA, 55°C, 120V AC, 240/480V AC (MT0100A)
- EDWARDS SIGNALING Class 2 Transformer, 5 VA, Not Rated, Not Rated, 10V AC, 120V AC (590)
- Globaltran Transformers