Shop All Transformers
Globaltran
Control Transformer, 3 kVA, 180°C, 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V
Mfr # B3K0-2291-GAH
Zoro # G4367988
Free Shipping & Returns
$1,375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/416/480/600V, 230/400/460/575V, 220/380/440/550V, 208/500V
- Output Voltage - Transformer 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V
- VA Rating - Transformer 3 kVA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globaltran
- MFR # B3K0-2291-GAH
- Zoro # G4367988
- Country of Origin United States
- Category Transformers
Dimensions
Height | 7.63 in |
Width | 9 in |
Depth | 8.56 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 240/416/480/600V, 230/400/460/575V, 220/380/440/550V, 208/500V |
Output Voltage - Transformer | 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V |
VA Rating - Transformer | 3 kVA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 180°C |
Description
Control Transformer 3KVA CE Mark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Line Protector, 24V, 2 (DLC-24D3)
- OMRON Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GD55-B7-K)
- BLUE SEA SYSTEMS Blue Sea 5123 60A ANL Fuse (5123)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 15PK (70024)
- DAYTON Control Transformer, 250 VA, 80°C, 120V AC, 208/240/480V AC (31EJ39)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 480V AC (9070EL2D9)
- HONEYWELL At140B1214 40Va Transformer (AT140B1214)
- ACME ELECTRIC Low Voltage Distribution Transformer, 500 VA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253008S)
- DAYTON Control Transformer, 500 VA, 80°C, 24V AC, 240/480V AC (31EH47)
- UPGRADE 57040 24 Volt Universal Transformer (UP136233)
- SQUARE D General Purpose Transformer, 5 kVA, NEMA 3R, 115°C, 120/240V AC, 600V AC (5S4F)
- Globaltran Transformers