Shop All Transformers
Globaltran
Control Transformer, 2 kVA, 180°C, 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V
Mfr # B2K0-2290-GAH
Zoro # G4367881
Free Shipping & Returns
$1,087.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/416/480/600V, 230/400/460/575V, 220/380/440/550V, 208/500V
- Output Voltage - Transformer 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V
- VA Rating - Transformer 2 kVA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globaltran
- MFR # B2K0-2290-GAH
- Zoro # G4367881
- Country of Origin United States
- Category Transformers
Dimensions
Height | 8 in |
Width | 9 in |
Depth | 7.63 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 240/416/480/600V, 230/400/460/575V, 220/380/440/550V, 208/500V |
Output Voltage - Transformer | 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V |
VA Rating - Transformer | 2 kVA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 180°C |
Description
Control Transformer 2KVA CE Mark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mushroom Head, 30mm, Red, Metal (10250TJ62)
- MERSEN Fuse, G Class, AG Series, Time Delay, 60 A, 480V AC, Nonindicating (AG60)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 15A, 32V AC, 1kA at 32V AC, 5 PK (MDQ-15)
- NVENT HOFFMAN Writing Desk, fits 800mm wide, Lt Gray, Steel (PWD8)
- DAYTON Control Transformer, 150 VA, 60°C, 24V AC, 240/480V AC (4MTP9)
- DAYTON Control Transformer, 75 VA, 55°C, 120V AC, 208/277V AC (31EH12)
- GE 1PH 50VA 120/240V-AC 12/24V-AC VOLTAGE TRANSFORMER (9T58K2873)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120/240V AC, 240/480V AC (TB50N014F2)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 120V AC, 240/480V AC (TB150N008F4)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 120V AC, 208V AC (9070TF150D3)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 208/240/480V AC (9070TF250D20)
- Globaltran Transformers