Shop All Transformers
Globaltran
Control Transformer, 250 VA, 130°C, 24V, 120/240V
Mfr # B250-2026-GAF
Zoro # G4369062
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/240V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 250 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globaltran
- MFR # B250-2026-GAF
- Zoro # G4369062
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4 in |
Width | 4 1/2 in |
Depth | 3.85 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 120/240V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 250 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
CTL Transformer 250VA CE Mark 4 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASYLIFE TECH 6 Outlet Power Strip 1200 Joules Surge Protector 6 ft Extension Cord (0-2517-N)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AAA5)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 28 AWG Gauge, 0.0126" Diameter, 100 Feet (28SS316L100)
- TY-RAP 14.2" L Cable Tie NAT PK 1000 (TY28M)
- DAYTON Control Transformer, 1 kVA, 60°C, 12/24V AC, 120V AC (4MTV5)
- DAYTON Control Transformer, 1 kVA, 80°C, 120V AC, 240/480V AC (31EH08)
- SQUARE D General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC (3T2F)
- SQUARE D Control Transformer, 750 VA UL; 750 VA CSA; 750 VA NOM; 500 VA, Not Rated, 115°C, 120/240V (9070T750D31)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 208V AC (9070TF100D3)
- SIEMENS 480V-120V 150VA Transformer (MT0150A)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 100/120V AC, 240/480/600V AC (TB50N011F2)
- Globaltran Power Distribution