Shop All Transformers
Globaltran
Control Transformer, 200 VA, 130°C, 110/220V, 380/400/415V
Mfr # B200-2065-GAF
Zoro # G4369108
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 380/400/415V
- Output Voltage - Transformer 110/220V
- VA Rating - Transformer 200 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globaltran
- MFR # B200-2065-GAF
- Zoro # G4369108
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4 in |
Width | 4 1/2 in |
Depth | 3.81 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 380/400/415V |
Output Voltage - Transformer | 110/220V |
VA Rating - Transformer | 200 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
Control Transformer 200VA CE Mark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 3-Way Switch (CSB320)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (509621-2001)
- LEDEX Solenoid (2787-F-34)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E2-X10Y1)
- DAYTON General Purpose Transformer, 30 kVA, NEMA 2, 150°C, 277/480V AC, 208V AC (44YV16)
- HONEYWELL At87A1106 48Va Transformer (AT87A1106)
- ALTRONIX Control Transformer, 175 VA, 115°C, 24/28V AC, 115V AC (T2428175C)
- ACME ELECTRIC Drive Isolation Transformer, 14 kVA, NEMA 3R, 115°C, 266/460V AC, 460V AC (DTGB0142S)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH100AB10-EXT2)
- DAYTON Control Transformer, 100 VA, 55°C, 120V AC, 208/277V AC (31EH13)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070T50D1SF41)
- Globaltran Power Distribution