Shop All Transformers
Globaltran
Control Transformer, 1 kVA, 180°C, 24/115/230V, 208/230/400/460/575V
Mfr # B1K0-2268-GAH
Zoro # G4368380
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/230/400/460/575V
- Output Voltage - Transformer 24/115/230V
- VA Rating - Transformer 1 kVA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globaltran
- MFR # B1K0-2268-GAH
- Zoro # G4368380
- Country of Origin United States
- Category Transformers
Dimensions
Height | 6 1/4 in |
Width | 6 3/4 in |
Depth | 7 3/4 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 208/230/400/460/575V |
Output Voltage - Transformer | 24/115/230V |
VA Rating - Transformer | 1 kVA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 180°C |
Description
Control Transformer 1KVA CE Mark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A30P30)
- CHAMPION POWER EQUIPMENT Inverter Generator Cover, Gray (C90010)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- EATON B-LINE Support Bracket, 1/2-1In EMT Conduit (BB38D)
- DAYTON Control Transformer, 350 VA, 80°C, 24V AC, 240/480V AC (31EH46)
- ACME ELECTRIC Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 115°C, 120/208V AC, 240V AC (T3533611S)
- ACME ELECTRIC Low Voltage Distribution Transformer, 2 kVA, NEMA 3R, 115°C, 120/240V AC, 600V AC (T253112S)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, 24V AC, 120/208/240/277/480V AC (TR100VA009)
- SQUARE D Isolation Transformer, 1 kVA, NEMA 3R, 180°C, 120/240V AC, 120/240V AC (1S6FIS)
- DAYTON Control Transformer, 50 VA, 55°C, 24V AC, 240/480V AC (31EH39)
- DAYTON Control Transformer, 75 VA, 55°C, 120V AC, 208/240/480V AC (31EJ35)
- Globaltran Transformers