Shop All Transformers
Globaltran
Control Transformer, 1 kVA, 180°C, 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V
Mfr # B1K0-2288-GAH
Zoro # G4368511
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/416/480/600V, 230/400/460/575V, 220/380/440/550V, 208/500V
- Output Voltage - Transformer 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V
- VA Rating - Transformer 1 kVA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globaltran
- MFR # B1K0-2288-GAH
- Zoro # G4368511
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5 1/2 in |
Width | 6.38 in |
Depth | 7 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 240/416/480/600V, 230/400/460/575V, 220/380/440/550V, 208/500V |
Output Voltage - Transformer | 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V |
VA Rating - Transformer | 1 kVA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 180°C |
Description
Control Transformer 1KVA CE Mark 7 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSEX WHITE RODGERS Temperature Switch (03L01 140S1)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- DAYTON Raised Indicator Light, 22mm, 240V, White (22NZ10)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 0.8A, 600V AC, Non-Indicating (CCMR.800)
- RHEEM 46-101496-01 120V-24V (46-101496-)
- DAYTON Control Transformer, 350 VA, 80°C, 120V AC, 240/480V AC (31EH05)
- DAYTON Control Transformer, 100 VA, 55°C, 120V AC, 208/277V AC (31EH13)
- WESTINGHOUSE Voltage Transformer, 3 kVA, 240V, 480V (9732A39H01)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115°C, 120V AC, 240/480V AC (9070T750D1)
- DWYER INSTRUMENTS AC Power Transformer, 150 VA, 24V, 120V (APT-150-1DB)
- FUNCTIONAL DEVICES-RIB Transformer, 150 VA, 24V, 120V AC (TR150VA001)
- Globaltran Power Distribution