Shop All Transformers
Globaltran
Control Transformer, 1.5 kVA, 180°C, 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V
Mfr # B1K5-2289-GAH
Zoro # G4368432
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/416/480/600V, 230/400/460/575V, 220/380/440/550V, 208/500V
- Output Voltage - Transformer 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V
- VA Rating - Transformer 1.5 kVA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globaltran
- MFR # B1K5-2289-GAH
- Zoro # G4368432
- Country of Origin United States
- Category Transformers
Dimensions
Height | 6 in |
Width | 6 3/4 in |
Depth | 7 3/4 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 240/416/480/600V, 230/400/460/575V, 220/380/440/550V, 208/500V |
Output Voltage - Transformer | 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V |
VA Rating - Transformer | 1.5 kVA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 180°C |
Description
Control Transformer 1.5KVA CE Mark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 20A, 250V AC, Indicating (A2D20R)
- EATON DC Power Supply, 320/600V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60F24RM)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- STA-KON 18-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (RB14-14)
- RESIDEO 40VA TRANSFMR 120/208/240-27V (AT140A1018)
- ALTRONIX Control Transformer, 300 VA, 115°C, 24/28V AC, 115V AC (T2428300E)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 24V AC, 240/480V AC (9070T100D2)
- DAYTON General Purpose Transformer, 15 kVA, NEMA 3R, 115°C, 240V AC, 480V AC (44YV01)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 120V AC, 240/480V AC (TB100N008F4)
- ACME ELECTRIC Low Voltage Distribution Transformer, 7.5 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T2535153S)
- DAYTON Class 2 Transformer, 60 VA, Not Rated, 65°C, 24V AC, 120/208/240V AC (4VZF1)
- Globaltran Power Distribution