Shop All Transformers
Globaltran
Control Transformer, 150 VA, 130°C, 24V, 240/480V
Mfr # B150-2014-GAF
Zoro # G4369318
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 150 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globaltran
- MFR # B150-2014-GAF
- Zoro # G4369318
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4 in |
Width | 4 1/2 in |
Depth | 3.81 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 240/480V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 150 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
Control Transformer 150VA CE Mark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Type 12 Hinged Window Kit, 16.00x12.00x1.49, Gray, Steel (APWK1612H)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 6 ft. Cord, 790 Joules, Black (TLP606B)
- FLUKE UL Class Fuse, Fast-Acting, 440mA, 1000V AC (943121)
- ANCOR Black 8 AWG Tinned Copper Wire - 250' (111025)
- DAYTON Control Transformer, 500 VA, 80°C, 120V AC, 208/240/480V AC (31EJ42)
- ACME ELECTRIC Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 115°C, 277/480V AC, 240V AC (T3796931S)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 12/24V AC, 120/240V AC (TB250N001F2)
- ACME ELECTRIC Low Voltage Distribution Transformer, 750 VA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253009SS)
- JET 3 Phase Transformer ( 2 Lbs ) (1ET-3C-502)
- TORK Pool Light Transformer, 12/13/14V AC, 120V AC (TPX300)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR75VA002)
- Globaltran Transformers