Shop All Transformers
Globaltran
Control Transformer 100VA CE Mark
Mfr # B100-2023-GA
Zoro # G4369053
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globaltran
- MFR # B100-2023-GA
- Zoro # G4369053
- Country of Origin United States
- Category Transformers
Details
Item | Control Transformer |
Description
Control Transformer 100VA CE Mark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES PKGD:FERRULE .593 ID X 1.00in.LG, 100PK (7326)
- SQUARE D Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8736SBO4V02S)
- SCHNEIDER ELECTRIC Level Relay, 250VAC/DC Coil Volts, 2 C/O (RM35LM33MW)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 200A, 700V AC, Non-Indicating (A70QS200-4)
- SQUARE D Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (1.5S46F)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF50D1)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070T75D2)
- DONGAN Non-Interchangeable Two Unit Ignition 250Va 240V-Ac 5000V-Ac Other Transformer (C10-LF3)
- AIHARA 750Va 420/440/460/480V-Ac 100/110/115V-Ac Voltage Transformer (N42A-750)
- SIEMENS Control Transformer, 75 VA, 55 °C, 24V AC, 240/480V AC (MT0075B)
- SQUARE D Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 208V AC (1S7F)
- Globaltran Power Distribution