Shop All Storage Tanks
Global Water Solutions
PressureWave 34.34 gal Pre-Charged Vertical Pressure Well Tank
Mfr # PWN-US-130LV
Zoro # G512496329
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Water Solutions
- MFR # PWN-US-130LV
- Zoro # G512496329
- UPC # 850010717227
- Country of Origin Taiwan, Province of China
- Category Storage Tanks
Description
The 34.34-gallon PressureWave tank is a premium-quality industrial-strength pressurized well tank used by top pump companies and installers around the world. The water chamber is constructed of a virgin polypropylene liner and an FDA-compliant high-grade butyl diaphragm which does not impart any taste or odor to your drinking water and keeps the water contaminant-free. The O-ring-sealed air valve and cap and our stainless-steel patented water connection ensures no air leakage. The corrosion-free rugged composite base and rust-resistant exterior paint finish add to the tanks longevity. This is a maintenance-free pre-charged pressure tank certified to NSF/ANSI/CAN standards 61 and 372 and can be a direct replacement for most installations.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Impeller for C218 7 in;Alfa Laval S218-02C-7-316 (S218-02C-7-316SP)
- DAYTON Stainless Steel 3 HP Centrifugal Pump 208-230/460V (2ZWX2)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M7700)
- FILL-RITE Mechanical Flowmeter, Aluminum, 1 in FNPT, 5-20 GPM (807C1)
- GLOBAL WATER SOLUTIONS PressureWave 42.3 gal Pre-Charged Vertical Pressure Well Tank (PWN-US-160LV)
- POLYJOHN Holding Tank, 300 gal., Pewter, LDPE (HT01-0300)
- PEABODY ENGINEERING Gemini®Dual Containment® Storage Tank, Double Wall, Square, LDPE 1.5, Blue, 20 Gal (01-29333)
- SNYDER INDUSTRIES Storage Tank, Vertical Closed Top, 60 Gal. (5680000N97206)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 55 gal. (01-28964)
- RHEEM Storage Tank, Commercial, 175 gal. (ST175A)
- WATER WORKER WATER WORKER HT-2B Well Tank, 2 gal Capacity, 3/4 in MNPT (HT-2B)
- Global Water Solutions Storage Tanks