Shop All Water Quality Testing Kits
Global Water
Sampler Single Bottle
Mfr # WS700
Zoro # G5030767
product price: $1,850.99
/ea
Free Shipping & Returns
$1,850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inputs 1
- Number of Outputs 1
- Battery Rechargeable 5 AH Gel Cell
- Bottle Material Polyethylene
- Standards CE Compliance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Water
- MFR # WS700
- Zoro # G5030767
- Country of Origin United States
- Category Water Quality Testing Kits
Dimensions
Height | 22 in |
Sample Size | 15 Sizes from 15mL to 2L |
Width | 17 in |
Depth | 9 in |
Details
Item | Single Bottle Water Sampler |
Number of Inputs | 1 |
Number of Outputs | 1 |
Battery | Rechargeable 5 AH Gel Cell |
Bottle Material | Polyethylene |
Standards | CE Compliance |
Body Material | PVC |
Operating Temp. Range | 0 to 70 Degrees C |
Battery Life | 1 hr |
Flow Rate | 1000 mL/min at a 4 ft Head |
Max. Lift | Approximately 20 ft |
Green Environmental Attribute | Product is Rechargeable |
Description
Single Bottle Water Sampler, Number of Inputs 1, Number of Outputs 1, Operating Temp. Range 0 to 70 Degrees C, Body Material PVC, Bottle Material Polyethylene, Flow Rate 1000 mL/min at a 4 ft Head, Max. Lift Approximately 20 ft, Battery Rechargeable 5 AH Gel Cell, Battery Life 1 hr, Sample Size 15 Sizes from 15mL to 2L, Height 22 in, Width 17 in, Depth 9 in, Standards CE Compliance
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 8mL, 100mm L, PP, PK1000 (110445)
- SYNTHWARE BUBBLER, MINERAL OIL, 26mm OD, 500mm HEIGHT, 80mm WIDTH (B257040L)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 150mm L, PK400 (137018)
- COLEMAN Mantle Insta-Clip (2000026607)
- GLOBAL WATER Stormwater Sampler Kit (WSSWK)
- LOVIBOND Water Quality Test Kit, Chlorine (147010)
- AQUAPHOENIX SCIENTIFIC Acidified Sodium Chlorite Test Kit (TK4550-Z)
- AQUAPHOENIX SCIENTIFIC Sodium Thiosulfate, 0.01N, 60 mL (ST7800-B)
- LOVIBOND Copper (F & T) HR Test Kit, 0 - 5 mg/L (147430)
- AQUAPHOENIX SCIENTIFIC Chlorine High Range Kit, 1 Drop - 50ppm (TK1123-Z)
- AQUAPHOENIX SCIENTIFIC Starch Acid Indicator Powder, 10 g (ST5205-H)
- Global Water Water Quality Testing