Shop All Water Quality Testing Kits
Global Water
Sampler Dual Bottle
Mfr # WS750
Zoro # G5030837
Free Shipping & Returns
$2,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inputs 2
- Number of Outputs 2
- Battery Rechargeable 5 AH Gel Cell
- Sample Size 15 Sizes from 15mL to 2L
- Flow Rate 1000 mL/min at a 4 ft Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Water
- MFR # WS750
- Zoro # G5030837
- Country of Origin United States
- Category Water Quality Testing Kits
Dimensions
Sample Size | 15 Sizes from 15mL to 2L |
Width | 17 in |
Depth | 9 in |
Height | 22 in |
Details
Item | Dual Bottle Water Sampler |
Number of Inputs | 2 |
Number of Outputs | 2 |
Battery | Rechargeable 5 AH Gel Cell |
Flow Rate | 1000 mL/min at a 4 ft Head |
Max. Lift | Approximately 20 ft |
Battery Life | 1/2 hr |
Standards | CE Compliance |
Bottle Material | Polyethylene |
Operating Temp. Range | 0 to 70 Degrees C |
Body Material | PVC |
Description
Dual Bottle Water Sampler, Number of Inputs 2, Number of Outputs 2, Operating Temp. Range 0 to 70 Degrees C, Body Material PVC, Bottle Material Polyethylene, Flow Rate 1000 mL/min at a 4 ft Head, Max. Lift Approximately 20 ft, Battery Rechargeable 5 AH Gel Cell, Battery Life 1/2 hr, Sample Size 15 Sizes from 15mL to 2L, Height 22 in, Width 17 in, Depth 9 in, Standards CE Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK18 (RST6-H)
- AQUAPHOENIX SCIENTIFIC PH 10.00, Calibration Solution, 1 L (BU5010-Q)
- SPECTRUM Sterile Luer Lock To Oral Slip Con, PK10 (553-10699)
- HUMBOLDT Larger Capacity Motorized Sieve Shaker (5ZRA0)
- GLOBAL WATER Stormwater Sampler Kit (WSSWK)
- GLOBAL WATER Sampler Single Bottle (WS700)
- AQUAPHOENIX SCIENTIFIC Starch Indicator, 1Percent, 60 mL (ST7010-B)
- AQUAPHOENIX SCIENTIFIC Sodium Thiosulfate, 1.0N, 60 mL (ST2965-B)
- AQUAPHOENIX SCIENTIFIC PH 4.00, Calibration Solution, 500, mL (BU5004-P)
- AQUAPHOENIX SCIENTIFIC PH 7.00, Calibration Solution, 4 L (BU5007-G)
- EXACT Nsf/ansi 50 L1 Certified Chlorine + With (486205-K2)
- Global Water Water Quality Testing Kits