Shop All Bottles & Jars
Global Water
Sampler Bottle, Glass, 1 gal.
Mfr # 00-835
Zoro # G4054224
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 128 oz.
- Height 260mm
- Autoclavable No
- Labware Height - Metric 260 mm
- Closure Material Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Water
- MFR # 00-835
- Zoro # G4054224
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 260mm |
Labware Height - Metric | 260 mm |
Diameter | 155 mm |
Body Diameter - Metric | 155 mm |
Overall Height - Metric | 260 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 155 mm, Bottle Type Sampling, Capacity - Metric 3.84 L, Capacity - English 1 gal, Overall Height - Metric 260 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Special Features Protect Contents from UV Rays and are Ideal for Light-Sensitive Products, Shape Round, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Quat Test Kit, 1 Drop - 2 ppm/25 mL (TK9001-Z)
- AQUAPHOENIX SCIENTIFIC Caustic Test Kit (TK3035-Z)
- AMSCOPE 100X Achromatic Objective Lens for Compound Microscopes (A100X-490)
- TRICORBRAUN 25 oz Clear PET Plastic Straight Sided Jar 89-400 Neck Finish (049501)
- LAB SAFETY SUPPLY Safety Coated Bottle, 146mm H, 16 oz., PK12 (52KA41)
- SP SCIENCEWARE Wash Bottle, Std Spout, 8 oz, Write-On, PK3 (F11643-0238)
- CELLTREAT Square Media Bottle (PETG), Sterile, 500mL (229788)
- NALGENE Bottle, 127 mm H, Natural, 61 mm Dia, PK72 (PLA-03174)
- GLOBE SCIENTIFIC Fecal Container, 30mL, Pp, PK500 (109120)
- QORPAK Bottle, 2 oz, 20-400, PK288 (GLA-00807)
- MENDA Dispensing ESD Bottle, 6 oz., HDPE, Blue (35259)
- Global Water Labware