Shop All Safety Glasses
Global Vision
Safety Glasses, Yellow Anti-Fog, Scratch-Resistant
Mfr # COUYT
Zoro # G0750823
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
- Series Cougar
- Standards ANSI Z87.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Vision
- MFR # COUYT
- Zoro # G0750823
- UPC # 787217517100
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Yellow Tint |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Series | Cougar |
Standards | ANSI Z87.1 |
Frame Color | Matte Black |
Features | Durable; Filters Out 99 to 100 Percent of Both UVA and UVB Rays.; Rubber Nose Pads; Anti-Reflective |
Primary Frame Color | Black |
Primary Lens Color | Yellow |
Description
Safety Glasses,Yellow Tint Lens,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUTURO Energizing Support Glove, L/XL, PK12 (09187ENR)
- MCR SAFETY Reading Glasses, +1.5, Gray, Polycarbonate (BKH15G)
- RUBBER-CAL Interlocking Rubber Tiles, 3/4", 3/4X, PK5, 5 PK (03-208)
- ANSELL N27, Fully Textured Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Cobalt Blue (N271)
- GLOBAL VISION Safety Glasses, Blue Anti-Fog, Scratch-Resistant (COUBKGTB)
- GLOBAL VISION Leverage, Safety Glasses, Mirror/Blue (LEVBLFM)
- GLOBAL VISION Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (COOLDRM)
- GLOBAL VISION Glasses, Hercules, Safety, G-Tech Blue Lens (HERCGTB)
- GLOBAL VISION Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (C8RDSM)
- GLOBAL VISION Glasses, Exhaust, Safety, Smoke Lens (EXHAUSTSM)
- CROSSFIRE Polarized Safety Glasses, Blue-Green POL Scratch-Resistant (24426)
- Global Vision Safety Glasses