Shop All Floor & Wall Safes
Global Safe
Hotel Safe, 1.01 cu ft, 30.8 lb, Not Rated Fire Rating
Mfr # 824 Black 15
Zoro # G7800987
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 9 in
- Outside Width 17 in
- Outside Depth 14 in
- Lock Style Electronic
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Safe
- MFR # 824 Black 15
- Zoro # G7800987
- UPC # 019962691010
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 9 in |
Outside Width | 17 in |
Outside Depth | 14 in |
Door Opening Width | 12 1/2 in |
Inside Width | 16 3/4 in |
Inside Height | 8 3/4 in |
Inside Depth | 12 in |
Door Opening Height | 7 in |
Description
1.01 cu ft, Color Black, Door Opening Height 7 in, Door Opening Width 12 1/2 in, 1/4 in Door Plate Thickness, Finish Powder Coated, Fire Rating Not Rated, Holds 15 in Laptop, Documents, Records and Valuables, Includes (2) Keys, Mounting Hardware, (4) AA Batteries, Inside Depth 12, Inside Height 8 3/4 in, Inside Width 16 3/4 in, Item Hotel Safe, Lock Style Electronic, Material Steel, Max. User Codes 1, Net Weight 30.8 lb, Number of Bolts 2, Number of Drawers 0, Number of Shelves 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 3 in H, Clear (QUS220CL)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 123 in W, 42 in D (184214443120DA)
- AKRO-MILS Storage Bin, Plastic, 7 in H, Blue (30240 BLUE)
- AKRO-MILS Shelf Storage Bin, Plastic, Blue, 24 PK (30120BLUE)
- GLOBAL SAFE Hotel Safe, 0.66 cu ft, 35.2 lb, Not Rated Fire Rating (824 Off White 65)
- GLOBAL SAFE Hotel Safe, 0.66 cu ft, 35.2 lb, Not Rated Fire Rating (824 Off White 55)
- FIREKING Fireproof Safe, 2 Hour (KF2115-2WHE)
- SENTRY SAFE Fire Rated Security Safe, 6.1 cu ft, 220 lb, Not Rated Fire Rating (T0-331)
- HONEYWELL Fire Rated Security Safe, 0.5 cu ft, 70.5 lb (2111)
- SENTRYSAFE Security Safe, Electronic Lock, 21-11/16W x 19-13/16D x 37-11/16H, Black (T0331D)
- GLOBAL INDUSTRIAL Residential Safes Expandable Depth Wall Safe - 15W x 3-1/4-6D x 22-1/8H (493492N)
- Global Safe Floor & Wall Safes