Shop All Floor & Wall Safes
Global Safe
Hotel Safe, 0.66 cu ft, 35.2 lb, Not Rated Fire Rating
Mfr # 824 Off White 65
Zoro # G7801075
original price:
$313.99
9% off
new price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 18 in
- Outside Width 14 1/4 in
- Outside Depth 6 1/2 in
- Lock Style Electronic
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Safe
- MFR # 824 Off White 65
- Zoro # G7801075
- UPC # 019962691317
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 18 in |
Outside Width | 14 1/4 in |
Outside Depth | 6 1/2 in |
Inside Height | 17 3/4 in |
Door Opening Width | 10 in |
Door Opening Height | 16 in |
Inside Width | 14 1/4 in |
Inside Depth | 4 1/2 in |
Description
0.66 cu ft, Color White, Door Opening Height 16 in, Door Opening Width 10 in, 1/4 in Door Plate Thickness, Finish Powder Coated, Fire Rating Not Rated, Holds 17 in Laptop, Documents, Records and Valuables, Includes (2) Keys, Mounting Hardware, (4) AA Batteries, Inside Depth 4 1/2 in, Inside Height 17 3/4 in, Inside Width 14 1/4 in, Item Hotel Safe, Lock Style Electronic, Material Steel, Max. User Codes 1, Net Weight 35.2 lb, Number of Bolts 2, Number of Drawers 0, Number of Shelves 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 7 Shelves, Blue (QSBU-265BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Black (QSB108BR)
- AMERICAN FURNITURE CLASSICS Rifle & Gun Safe, Keyed Lock, 68 lbs, 10 Long Guns (910)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., White, 3PK (P3WTE26)
- GLOBAL SAFE Hotel Safe, 1.01 cu ft, 30.8 lb, Not Rated Fire Rating (824 Black 15)
- GLOBAL SAFE Hotel Safe, 0.66 cu ft, 35.2 lb, Not Rated Fire Rating (824 Off White 55)
- SENTRY SAFE 2.05 cu ft Fire Rated Security Safe, 124.8 lbs, 1 hr. Fire Rating, Black/Gray (SFW205UPC)
- SENTRY SAFE Hotel Safe, 0.4 cu ft, 20 lb (H060ES)
- SURESEAL BY FIREKING Safe, Fireproof, 0.27 cu. ft., Taupe, 0.27 cu ft, 28.5 lbs (SS103)
- SENTRY SAFE Security Safe, 2.3 cu ft., Black, Electric (T6-331)
- BARSKA Fire Rated Jewelry Safe, 1.01 cu ft, 117 lb, 1/2 hr. Fire Rating (AX13106)
- Global Safe Floor & Wall Safes