Shop All Floor & Wall Safes
Global Safe
Hotel Safe, 0.66 cu ft, 35.2 lb, Not Rated Fire Rating
Mfr # 824 Off White 55
Zoro # G7801081
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 18 in
- Outside Width 14 1/4 in
- Outside Depth 6 1/2 in
- Lock Style Electronic
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Safe
- MFR # 824 Off White 55
- Zoro # G7801081
- UPC # 019962691218
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 18 in |
Outside Width | 14 1/4 in |
Outside Depth | 6 1/2 in |
Door Opening Height | 16 in |
Inside Width | 14 1/4 in |
Door Opening Width | 10 in |
Inside Depth | 4 1/2 in |
Inside Height | 17 3/4 in |
Description
0.66 cu ft, Color White, Door Opening Height 16 in, Door Opening Width 10 in, 1/4 in Door Plate Thickness, Finish Powder Coated, Fire Rating Not Rated, Holds 17 in Laptop, Documents, Records and Valuables, Includes (2) Keys, Surface Mounting Hardware, (4) AA Batteries, Inside Depth 4 1/2 in, Inside Height 17 3/4 in, Inside Width 14 1/4 in, Item Hotel Safe, Lock Style Electronic, Material Steel, Max. User Codes 1, Net Weight 35.2 lb, Number of Bolts 2, Number of Drawers 0, Number of Shelves 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Refill for PIG Outdoor Oily Water Filter Bucket (FLT731)
- 80/20 End Cap Black W/Push-Ins 25-2525 (25-2015)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X24"X54", Black Epoxy (WR54-2424BK)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black and Grey (Set of 3) (3-251BMC85)
- GLOBAL SAFE Hotel Safe, 1.01 cu ft, 30.8 lb, Not Rated Fire Rating (824 Black 15)
- GLOBAL SAFE Hotel Safe, 0.66 cu ft, 35.2 lb, Not Rated Fire Rating (824 Off White 65)
- SANCTUARY Diamond 0.79 Cu Ft Fireproof/Waterproof Home & Office Safe, Electronric Lock, Dark Gray Hammertone (SA-DIA1-DP)
- HONEYWELL Fire Rated Security Safe, 3.44 cu ft, 377 lb (2118)
- MESA SAFE CO Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating (MHRC916E)
- SENTRYSAFE Sentry Safe SEN Fire-Safe with Digital Keypad Access, Gunmetal (SFW123ES)
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 1.7 Cubic Feet and 2 Manual Override Keys (229563OIR)
- Global Safe Floor & Wall Safes