Shop All Recreational Vehicle Accessories
Global
RV/Manufactured Housing Interior Lockset, Lever Style #806 Privacy/Locking, Matte Black
Mfr # LSL-806PV-MB
Zoro # G510378344
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Works With Interior RV/ MH Door Handles
- Width (In.) 5 in
- Length 6 in
- Profile Lever
- Material Diecast Zinc/Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global
- MFR # LSL-806PV-MB
- Zoro # G510378344
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Width (In.) | 5 in |
Length | 6 in |
Depth (In.) | 2-3/4 in |
Details
Works With | Interior RV/ MH Door Handles |
Profile | Lever |
Material | Diecast Zinc/Brass |
Color | Matte Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Engine Stop Switch For Honda Double Cable Gx120 Gx160 Gx200 430-558 (430-558)
- AFTERMARKET Crankshaft Pulley Fits John Deere 2510 2020 2520 2130 2630 410 401C (R80808)
- LOGO BRANDS Wisconsin Quad Chair (244-13Q)
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-20X35)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-3/4in Threaded Barrel, Blades not Included, Keyed to G348 (CLB-348-134-SS)
- GLOBAL Pivot Latch, Long Body, Long Arm, Non-Locking (PL-LLN-10213-PC-1PK)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 7/8in Press in, Offset Blade, fit 5/8in Use, Keyed, G358 (CLB-358-78SI-SS)
- GLOBAL Cam Lock, Thumb Turn, 7/8in Press-In, Screw, Nut. Offset blade included, fit 5/8in Application (CLTT-78SI-SS)
- GLOBAL Deluxe Bluetooth, Keypad entry, or Keys, RV Towable Entry Door Lock, inGin Keyed, Replaces std. lock (TTLBT-46160B-2006-1PK)
- GLOBAL Pivot Latch, Long Body, Short Arm, Locking, Black (PL-LSL-10212-2006-1PK)
- RV DESIGNER RV Designer G22 Gas Prop - 20" Extension, 20 lbs. (G22)
- Global Recreational Vehicle Accessories