Shop All Recreational Vehicle Accessories
Global
RV/Manufactured Housing Interior Lockset, Lever Style, #707 Privacy/Locking, Matte Black
Mfr # LSL-707PV-MB
Zoro # G910378319
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 2-3/4 in
- Width (In.) 5 in
- Works With Interior RV/ MH Door Handles
- Length 6 in
- Profile Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global
- MFR # LSL-707PV-MB
- Zoro # G910378319
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Depth (In.) | 2-3/4 in |
Width (In.) | 5 in |
Length | 6 in |
Details
Works With | Interior RV/ MH Door Handles |
Profile | Lever |
Material | Diecast Zinc/Brass |
Color | Matte Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Oregon Gator G6 Blade, 16-9/16" (392-047)
- LOGO BRANDS Ohio State Economy Canopy (191-39E)
- SUN JOE Replacement Handle, for MJ401E (MJ401E-LOWERHANDLE)
- RV DESIGNER RV Designer H527 Universal Sliding Mirrored Door Latch (H527)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 7/8in Press in, Offset Blade, fit 5/8in Use, Keyed, G358 (CLB-358-78SI-SS)
- GLOBAL RV/Manufactured Housing Interior Lockset, Lever Style, #707 Passage/Non-Locking, Matte Black (LSL-707PS-MB)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 7/8in Press in, Offset Blade, fit 5/8in Use, Keyed, G328 (CLB-328-78SI-SS)
- GLOBAL Slide Out Roller, Surface Mount, Model #340, Black Plastic Roller, Black Steel Mounting Bracket (SOR-SM-340-2006)
- GLOBAL RV Deadbolt Knob Replacement, Red, D-Shaft (TTL-DBKNOB)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G347 (CLB-347-118-SS)
- GENUINE VICTOR Steering Wheel Handle/8-Ball (22-1-35527-8)
- Global Recreational Vehicle Accessories