Shop All Recreational Vehicle Accessories
Global
RV/Manufactured Housing Interior Lockset, Knob Style, Privacy/Locking, Matte Black
Mfr # LSK-C3-MB
Zoro # G910378517
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diecast Zinc/Brass
- Works With Interior RV/ MH Door Handles
- Length 6 in
- Width (In.) 3 in
- Profile Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global
- MFR # LSK-C3-MB
- Zoro # G910378517
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Length | 6 in |
Width (In.) | 3 in |
Depth (In.) | 2-3/4 in |
Details
Material | Diecast Zinc/Brass |
Works With | Interior RV/ MH Door Handles |
Profile | Round |
Color | Matte Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRACIDE 3.5 lb. Granular Outdoor Only Fire Ant Killer (HG-96470)
- ZORO APPROVED SUPPLIER Watkins Hot Springs Spas Replacement Filter Cartridge Compatible PWK65/C-8465/FC-3960 (WS.WTK3960)
- FI-SHOCK Aluminum Wire .25 Mile (16AL1320)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 21"x19"x3" (62-009-SPICE-EC)
- GLOBAL Deluxe Bluetooth, Keypad entry, or Keys, RV Towable Entry Door Lock, inGin Keyed, Replaces std. lock (TTLBT-46160B-2006-1PK)
- GLOBAL Slide Out Roller, Surface Mount, Model #205, Powder Coat Black Mounting Bracket. (SOR-SM-205-2006)
- GLOBAL Pivot Latch, Long Body, Short Arm, Locking, Black (PL-LSL-10212-2006-1PK)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 7/8in Press in, Offset Blade, fit 5/8in Use, Keyed, G358 (CLB-358-78SI-SS)
- GLOBAL RV/Manufactured Housing Interior Lockset, Lever Style, #707 Passage/Non-Locking, Matte Black (LSL-707PS-MB)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-3/4in Threaded Barrel, Blades not Included, Keyed to G348 (CLB-348-134-SS)
- OPTRONICS Optronics RVPL5AFS Porchlight - Clear Oval, Yellow White Housing (RVPL5AFS)
- Global Camping Equipment