Shop All Recreational Vehicle Accessories
Global
RV SS Compartment Lock, Cam/Blade Style, 7/8in Press in, Offset Blade, fit 5/8in Use, Keyed, G358
Mfr # CLB-358-78SI-SS
Zoro # G510378498
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7/8 in
- Depth (In.) 3/4 in
- Works With RV Compartment Door Lock
- Width (In.) 3/4 in
- Material Diecast Zinc/Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global
- MFR # CLB-358-78SI-SS
- Zoro # G510378498
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Length | 7/8 in |
Depth (In.) | 3/4 in |
Width (In.) | 3/4 in |
Details
Works With | RV Compartment Door Lock |
Material | Diecast Zinc/Brass |
Profile | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Deluxe Mixing Paddle, For H-1690 (5DNN1) (5DNN4)
- E-Z UP Eclipse Steel Shelter, 10x10 Ft., White Fr (EC3STL10KFWHTWH)
- EARTHWISE 22-Inch 40-Volt Cordless Electric Snow Thrower (SN71022)
- ARIENS Floor Mat, 8" H, 39" L, Rubber (70716900)
- GLOBAL RV Compartment Door Lock, Slam Style, Black, Southco version, Metal Back Plate, Keyed to G3xx (BLL-50101-2006-1PK)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G391 (CLB-391-118-SS)
- GLOBAL RV/Manufactured Housing Interior Lockset, Lever Style, #707 Privacy/Locking, Matte Black (LSL-707PV-MB)
- GLOBAL RV Deadbolt Knob Replacement, Red, D-Shaft (TTL-DBKNOB)
- GLOBAL Slide Out Roller, Partial Recess Mount, Model #822, Steel Mounting Bracket, Grey Conveyor Roller. (SOR-PRM-822-P)
- GLOBAL Deluxe Bluetooth, Keypad entry, or Keys, RV Towable Entry Door Lock, inGin Keyed, Replaces std. lock (TTLBT-46160B-2006-1PK)
- SUPERIOR ELECTRIC Deluxe Round Electric Cable Hatch with Back for 30A & 50A Cords - Black (RVA1569)
- Global Camping Equipment