Shop All Recreational Vehicle Accessories
Global
RV SS Compartment Lock, Cam/Blade Style, 7/8in Press in, Offset Blade, fit 5/8in Use, Keyed, G328
Mfr # CLB-328-78SI-SS
Zoro # G210378729
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7/8 in
- Material Diecast Zinc/Brass
- Width (In.) 3/4 in
- Profile Round
- Depth (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global
- MFR # CLB-328-78SI-SS
- Zoro # G210378729
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Length | 7/8 in |
Width (In.) | 3/4 in |
Depth (In.) | 3/4 in |
Details
Material | Diecast Zinc/Brass |
Profile | Round |
Works With | RV Compartment Door Lock |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM MOLDED PRODUCTS Clear Glass Lid Power Clean Tab Ultra VS Chlorinator (25280150000)
- FLASH FURNITURE 30" High Silver Metal Barstool with Slat Back (CH-61200-30-SIL-GG)
- ZORO SELECT 9 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (5WTY3)
- CUTTER Skinsations 6 Oz. Insect Repellent Pump Spray (HG-54010)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-3/4in Threaded Barrel, Blades not Included, Keyed to G384 (CLB-384-134-SS)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-3/8in Threaded Barrel, Keyed to G305, Blades not Included (CLB-305-138-SS)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 7/8in Press in, Offset Blade, fit 5/8in Use, Keyed, G358 (CLB-358-78SI-SS)
- GLOBAL Cam Lock, Thumb Turn, 7/8in Press-In, Screw, Nut. Offset blade included, fit 5/8in Application (CLTT-78SI-SS)
- GLOBAL Pivot Latch, Long Body, Long Arm, Non-Locking (PL-LLN-10213-PC-1PK)
- GLOBAL Standard Towable RV Entry Door Lock, G3xx keyed, Replaces all standard RV Locks, Chrome (TTL-43610-PC-1PK)
- MARINCO Marinco 2112A On/Off Battery Switch without AFD (2112A)
- Global Camping Equipment