Shop All Recreational Vehicle Accessories
Global
RV SS Compartment Lock, Cam/Blade Style, 7/8in Press in, Offset Blade, fit 5/8in Use, Keyed, G323
Mfr # CLB-323-78SI-SS
Zoro # G110378539
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Round
- Works With RV Compartment Door Lock
- Depth (In.) 3/4 in
- Width (In.) 3/4 in
- Material Diecast Zinc/Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global
- MFR # CLB-323-78SI-SS
- Zoro # G110378539
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Depth (In.) | 3/4 in |
Width (In.) | 3/4 in |
Length | 7/8 in |
Details
Profile | Round |
Works With | RV Compartment Door Lock |
Material | Diecast Zinc/Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Light Lute, 30", 82" Handle, Gusset (56031)
- ILC Replacement For CLUB CAR 103240601 (103240601)
- BULLY TOOLS Loop Hoe, Long Fiberglass Handle (92348)
- BIG ROCK SPORTS 14OZ Fluo Beetle Spin (BSVP1/4-FC)
- GLOBAL Slide Out Roller, Surface Mount, Model #225. Double Roller, 2006 Powder Coat Black Mount Bracket. (SOR-SM-225-2006)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 7/8in Threaded Barrel, Blades not Included, Keyed to G347 (CLB-347-78-SS)
- GLOBAL Slide Out Roller, Surface Mount, Model #205, Powder Coat Black Mounting Bracket. (SOR-SM-205-2006)
- GLOBAL Pivot Latch, Long Body, Long Arm, Locking, Chrome, Keyed to G3xx Codes (PL-LLL-10214-PC-1PK)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-3/8in Threaded Barrel, Keyed to G305, Blades not Included (CLB-305-138-SS)
- GLOBAL RV Deadbolt Knob Replacement, Red, D-Shaft (TTL-DBKNOB)
- CAMCO MINI DISH DRAINER & TRAY, BLACK (43512)
- Global Recreational Vehicle Accessories