Shop All Recreational Vehicle Accessories
Global
RV SS Compartment Lock, Cam/Blade Style, 1-3/8in Threaded Barrel, Keyed to G360, Blades not Included
Mfr # CLB-360-138-SS
Zoro # G910378463
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diecast Zinc/Brass
- Works With RV Compartment Door Lock
- Length 7/8 in
- Width (In.) 3/4 in
- Profile Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global
- MFR # CLB-360-138-SS
- Zoro # G910378463
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Length | 7/8 in |
Width (In.) | 3/4 in |
Depth (In.) | 3/4 in |
Details
Material | Diecast Zinc/Brass |
Works With | RV Compartment Door Lock |
Profile | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG 4 WHEELER WHEELBARROW Wheelbarrow, Heavy Duty, 10 cu. Ft. (B4W-10)
- FLASH FURNITURE 8' x 8' Outdoor Pop Up Canopy Tent with Carry Bag (JJ-GZ88-BL-GG)
- CHAMPION SPORTS Hand Pump, 0.43 lb., Plastic, Size 12in. (IP12)
- LOGO BRANDS TCU Bleacher Cushion (215-71B)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G347 (CLB-347-118-SS)
- GLOBAL RV Compartment Door Lock, Slam Style, Black, Kencon version, Metal Back Plate, Keyed to G3xx (BLL-50301-2006-1PK)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 7/8in Press in, Offset Blade, fit 5/8in Use, Keyed, G341 (CLB-341-78SI-SS)
- GLOBAL Pivot Latch, Long Body, Long Arm, Locking, Chrome, Keyed to G3xx Codes (PL-LLL-10214-PC-1PK)
- GLOBAL Slide Out Roller, Partial Recess Mount, Model #822, Steel Mounting Bracket, Grey Conveyor Roller. (SOR-PRM-822-P)
- GLOBAL RV Deadbolt Knob Replacement, Red, D-Shaft (TTL-DBKNOB)
- MARSHALL EXCELSIOR MER425-15P Flexible Pigtail Hose w Female Type 1 Acme Nut x 1/4" Male Inv. Flare-15" Retail (MER425-15P)
- Global Recreational Vehicle Accessories