Shop All Recreational Vehicle Accessories
Global
RV SS Compartment Lock, Cam/Blade Style, 1-3/4in Threaded Barrel, Blades not Included, Keyed to G384
Mfr # CLB-384-134-SS
Zoro # G610378473
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Round
- Works With RV Compartment Door Lock
- Width (In.) 3/4 in
- Length 7/8 in
- Material Diecast Zinc/Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global
- MFR # CLB-384-134-SS
- Zoro # G610378473
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Width (In.) | 3/4 in |
Length | 7/8 in |
Depth (In.) | 3/4 in |
Details
Profile | Round |
Works With | RV Compartment Door Lock |
Material | Diecast Zinc/Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Chainsaw Maintenance Kit For 435, 440 Chainsaws (599333401)
- TUFF GUARD Water Hose, Extrusion, 5/8 In ID, 50 ft L (20579028)
- GOPHERHAWK Extra Trap for Trap (GH-TRP)
- OREGON Gatorline Square Trimmer Line, .155" by 251', 3Lb Spool (21-855)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 7/8in Press in, Offset Blade, fit 5/8in Use, Keyed, G328 (CLB-328-78SI-SS)
- GLOBAL Slide Out Roller, Surface Mount, Model #225. Double Roller, 2006 Powder Coat Black Mount Bracket. (SOR-SM-225-2006)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-3/8in Threaded Barrel, Keyed to G360, Blades not Included (CLB-360-138-SS)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G305 (CLB-305-118-SS)
- GLOBAL RV Deadbolt Knob Replacement, Red, D-Shaft (TTL-DBKNOB)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 7/8in Press in, Offset Blade, fit 5/8in Use, Keyed, G358 (CLB-358-78SI-SS)
- KINRO COMPOSITES Kinro WUW-27STD-SPK Uni-Wall One Piece Tub Surround - 27" x 54", White (210400)
- Global Camping Equipment