Shop All Recreational Vehicle Accessories
Global
RV SS Compartment Lock, Cam/Blade Style, 1-3/4in Threaded Barrel, Blades not Included, Keyed to G348
Mfr # CLB-348-134-SS
Zoro # G910378579
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 3/4 in
- Profile Round
- Works With RV Compartment Door Lock
- Width (In.) 3/4 in
- Material Diecast Zinc/Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global
- MFR # CLB-348-134-SS
- Zoro # G910378579
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Depth (In.) | 3/4 in |
Width (In.) | 3/4 in |
Length | 7/8 in |
Details
Profile | Round |
Works With | RV Compartment Door Lock |
Material | Diecast Zinc/Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER BBQ Tube Burner Weber Grills (7507)
- TAC-SIX 47 in. Tactical Rifle Gun Sock, Black (13247)
- MALLORY Snow Brush and Scraper, Foam Comfort Grip, 26 in Handle, Pivoting Head, 9 1/4 in Brush Head W (532)
- RAIN BIRD Half Circle Micro Spray, Black (MSSTKTH1S)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 7/8in Threaded Barrel, Blades not Included, Keyed to G347 (CLB-347-78-SS)
- GLOBAL Pivot Latch, Long Body, Long Arm, Locking, Chrome, Keyed to G3xx Codes (PL-LLL-10214-PC-1PK)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G305 (CLB-305-118-SS)
- GLOBAL Cam Lock, Thumb Turn, 7/8in Press-In, Screw, Nut. Offset blade included, fit 5/8in Application (CLTT-78SI-SS)
- GLOBAL Slide Out Roller, Partial Recess Mount, Model #822, Steel Mounting Bracket, Grey Conveyor Roller. (SOR-PRM-822-P)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G391 (CLB-391-118-SS)
- VALTERRA Valterra A04-5094 Adjustable EZ Hose Carrier - 50" to 94", White (A04-5094)
- Global Recreational Vehicle Accessories