Shop All Recreational Vehicle Accessories
Global
RV SS Compartment Lock, Cam/Blade Style, 1-3/4in Threaded Barrel, Blades not Included, Keyed to G336
Mfr # CLB-336-134-SS
Zoro # G410378574
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diecast Zinc/Brass
- Length 7/8 in
- Works With RV Compartment Door Lock
- Depth (In.) 3/4 in
- Width (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global
- MFR # CLB-336-134-SS
- Zoro # G410378574
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Length | 7/8 in |
Depth (In.) | 3/4 in |
Width (In.) | 3/4 in |
Details
Material | Diecast Zinc/Brass |
Works With | RV Compartment Door Lock |
Profile | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Needle Bearing (183039M1)
- AIC REPLACEMENT PARTS Trimmer Head Spool, Cap & Spring Kit Fits Stihl Trimmer Models: FS-KM (25-2-COVER&SPRING)
- MOSSER LEE River Rock Soil Covr 5Lb (ML1121)
- ADAMS MFG PoolBLU Fold Side Table (8510-21-3734)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 7/8in Press in, Offset Blade, fit 5/8in Use, Keyed, G358 (CLB-358-78SI-SS)
- GLOBAL Slide Out Roller, Surface Mount, Model #340, Black Plastic Roller, Black Steel Mounting Bracket (SOR-SM-340-2006)
- GLOBAL RV/Manufactured Housing Interior Lockset, Lever Style, #707 Passage/Non-Locking, Matte Black (LSL-707PS-MB)
- GLOBAL RV Compartment Door Lock, Slam Style, Black, Southco version, Metal Back Plate, Keyed to G3xx (BLL-50101-2006-1PK)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 7/8in Threaded Barrel, Blades not Included, Keyed to G347 (CLB-347-78-SS)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G305 (CLB-305-118-SS)
- HENGS IND HENG IND 90008C1 Escape Hatch Lid; White; 15 X 22 In. (H6C-90008C1)
- Global Camping Equipment