Shop All Recreational Vehicle Accessories
Global
RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G391
Mfr # CLB-391-118-SS
Zoro # G110378867
original price:
$14.59
9% off
new price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3/4 in
- Depth (In.) 3/4 in
- Works With RV Compartment Door Lock
- Length 7/8 in
- Material Diecast Zinc/Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global
- MFR # CLB-391-118-SS
- Zoro # G110378867
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Width (In.) | 3/4 in |
Depth (In.) | 3/4 in |
Length | 7/8 in |
Details
Works With | RV Compartment Door Lock |
Material | Diecast Zinc/Brass |
Profile | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Sprayer Nozzles for M18 SWITCH TANK Sprayer (49-16-2728)
- DEWALT QC Nozzles - Size 4.0 (7101683)
- BRIGGS & STRATTON Air Cleaner Cover (595658)
- 2W INTERNATIONAL Sun Screen Fabric 75% 6x20 (BM75-0620)
- GLOBAL Slide Out Roller, Surface Mount, Model #225. Double Roller, 2006 Powder Coat Black Mount Bracket. (SOR-SM-225-2006)
- GLOBAL Pivot Latch, Long Body, Short Arm, Locking, Black (PL-LSL-10212-2006-1PK)
- GLOBAL RV Compartment Door Lock, Slam Style, Black, Southco version, Metal Back Plate, Keyed to G3xx (BLL-50101-2006-1PK)
- GLOBAL Cam Lock, Thumb Turn, 7/8in Press-In, Screw, Nut. Offset blade included, fit 5/8in Application (CLTT-78SI-SS)
- GLOBAL Deluxe Bluetooth, Keypad entry, or Keys, RV Towable Entry Door Lock, inGin Keyed, Replaces std. lock (TTLBT-46160B-2006-1PK)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 7/8in Press in, Offset Blade, fit 5/8in Use, Keyed, G341 (CLB-341-78SI-SS)
- LIPPERT 15FT SOLERA CLASSIC SHADE (3833980615)
- Global Recreational Vehicle Accessories