Shop All Recreational Vehicle Accessories
Global
RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G347
Mfr # CLB-347-118-SS
Zoro # G010378516
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7/8 in
- Profile Round
- Width (In.) 3/4 in
- Material Diecast Zinc/Brass
- Works With RV Compartment Door Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global
- MFR # CLB-347-118-SS
- Zoro # G010378516
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Length | 7/8 in |
Width (In.) | 3/4 in |
Depth (In.) | 3/4 in |
Details
Profile | Round |
Material | Diecast Zinc/Brass |
Works With | RV Compartment Door Lock |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Harness-Rms Soleno (925-06274B)
- TECUMSEH Ignition Coil (34443D)
- MR. HEATER Regulator Propane Low Pressure (F273761)
- T TERRE Mower Deck Spindle Assembly Replacement Fits 36 Inch 38 Inch 42 Inch Deck (101002)
- GLOBAL RV Compartment Door Lock, Slam Style, Black, Southco version, Metal Back Plate, Keyed to G3xx (BLL-50101-2006-1PK)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-3/8in Threaded Barrel, Keyed to G305, Blades not Included (CLB-305-138-SS)
- GLOBAL Cam Lock, Thumb Turn, 7/8in Press-In, Screw, Nut. Offset blade included, fit 5/8in Application (CLTT-78SI-SS)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 7/8in Press in, Offset Blade, fit 5/8in Use, Keyed, G358 (CLB-358-78SI-SS)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G305 (CLB-305-118-SS)
- GLOBAL Cam Lock, Thumb Turn, 1-3/4in Barrel, Stainless, Connecting Screw And Nut. Blade/Cam Not Included (CLTT-134-SS)
- MARINCO Marinco 305CRCN 30 Amp Female Connector (305CRCN)
- Global Recreational Vehicle Accessories