Shop All Recreational Vehicle Accessories
Global
RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G328
Mfr # CLB-328-118-SS
Zoro # G210378415
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diecast Zinc/Brass
- Profile Round
- Width (In.) 3/4 in
- Length 7/8 in
- Works With RV Compartment Door Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global
- MFR # CLB-328-118-SS
- Zoro # G210378415
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Width (In.) | 3/4 in |
Length | 7/8 in |
Depth (In.) | 3/4 in |
Details
Material | Diecast Zinc/Brass |
Profile | Round |
Works With | RV Compartment Door Lock |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Snow Shovel, 37 in Wood D-Grip Handle, Steel Blade Material, 18 in Blade Width (6YU43)
- JUMPING JACK Jumping Jack Tamping Rammer 3HP Honda Tamper Dirt Soil 3350 lbs/ft (JX60H)
- ANCOR Ancor 210718 Nylon Snap Plug, Male - 16-14, Blue, Pack of 25 (210718)
- APACHE PW Adapter, Male, Metric, 3/8" MPT (44048730)
- GLOBAL Pivot Latch, Long Body, Long Arm, Non-Locking (PL-LLN-10213-PC-1PK)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-3/4in Threaded Barrel, Blades not Included, Keyed to G348 (CLB-348-134-SS)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 7/8in Press in, Offset Blade, fit 5/8in Use, Keyed, G341 (CLB-341-78SI-SS)
- GLOBAL RV/Manufactured Housing Interior Lockset, Lever Style, #707 Passage/Non-Locking, Matte Black (LSL-707PS-MB)
- GLOBAL Cam Lock, Thumb Turn, 7/8in Press-In, Screw, Nut. Offset blade included, fit 5/8in Application (CLTT-78SI-SS)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-3/8in Threaded Barrel, Keyed to G305, Blades not Included (CLB-305-138-SS)
- AP PRODUCTS AP Products 015-201612 RV Vent Shade - White (015-201612)
- Global Camping Equipment