Shop All Recreational Vehicle Accessories
Global
RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G323
Mfr # CLB-323-118-SS
Zoro # G210378712
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diecast Zinc/Brass
- Width (In.) 3/4 in
- Profile Round
- Length 7/8 in
- Works With RV Compartment Door Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global
- MFR # CLB-323-118-SS
- Zoro # G210378712
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Width (In.) | 3/4 in |
Length | 7/8 in |
Depth (In.) | 3/4 in |
Details
Material | Diecast Zinc/Brass |
Profile | Round |
Works With | RV Compartment Door Lock |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Firemans Nozzle 7Pattern (56352)
- FIMCO Sprayer Parts, Steel (7772148)
- SUNCASTRP 20' Landscaping Edging (QE20)
- INTERTHERM Intertherm 903994 Wall Thermostat - Heat Only White (903994)
- GLOBAL Deluxe Bluetooth, Keypad entry, or Keys, RV Towable Entry Door Lock, inGin Keyed, Replaces std. lock (TTLBT-46160B-2006-1PK)
- GLOBAL Slide Out Roller, Surface Mount, Model #340, Black Plastic Roller, Black Steel Mounting Bracket (SOR-SM-340-2006)
- GLOBAL Standard Towable RV Entry Door Lock, G3xx keyed, Replaces all standard RV Locks, Chrome (TTL-43610-PC-1PK)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G391 (CLB-391-118-SS)
- GLOBAL Slide Out Roller, Surface Mount, Model #205, Powder Coat Black Mounting Bracket. (SOR-SM-205-2006)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-3/8in Threaded Barrel, Keyed to G360, Blades not Included (CLB-360-138-SS)
- LASALLE BRISTOL LaSalle Bristol 66N4AB Waste Valve Assembly - 3" (66N4AB)
- Global Camping Equipment