Shop All Recreational Vehicle Accessories
Global
RV Pivot Latch, 4in, Waterproof, Keyed to G3xx, Adjustable Grip Range 60mm Maximum,
Mfr # PLLW-C5601-2006-1PK
Zoro # G110378928
original price:
$25.89
9% off
new price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 2-3/4 in
- Material Diecast Aluminum
- Width (In.) 4-3/4 in
- Works With RV Compartment Door Lock
- Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global
- MFR # PLLW-C5601-2006-1PK
- Zoro # G110378928
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Depth (In.) | 2-3/4 in |
Width (In.) | 4-3/4 in |
Length | 1-1/4 in |
Details
Material | Diecast Aluminum |
Works With | RV Compartment Door Lock |
Profile | Rectangle |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Honda 72511-Va2-690 Hi-Lift Blade 325-005 (325-005)
- GLADON Gladon GWW12 15 in. x 500 ft. Roll Winter Cover Seal for Above Ground Pools (GWW12)
- TEKNOR APEX 0.62 In. X 100 Ft. Green Thumb Neverkink Hose (587046)
- DISNEY BUZZ LGTYEAR AIRBLOWN (115939)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-3/8in Threaded Barrel, Keyed to G360, Blades not Included (CLB-360-138-SS)
- GLOBAL Deluxe Bluetooth, Keypad entry, or Keys, RV Towable Entry Door Lock, inGin Keyed, Replaces std. lock (TTLBT-46160B-2006-1PK)
- GLOBAL Pivot Latch, Long Body, Long Arm, Non-Locking (PL-LLN-10213-PC-1PK)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G305 (CLB-305-118-SS)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 7/8in Press in, Offset Blade, fit 5/8in Use, Keyed, G358 (CLB-358-78SI-SS)
- GLOBAL RV Compartment Door Lock, Slam Style, Black, Kencon version, Metal Back Plate, Keyed to G3xx (BLL-50301-2006-1PK)
- MASTER FLOW Fndtn Vent/Lintel/Damp 16X8In (LW1L)
- Global Recreational Vehicle Accessories