Shop All Recreational Vehicle Accessories
Global
RV Compartment Door Lock, Slam Style, Black, Southco version, Metal Back Plate, Keyed to G3xx
Mfr # BLL-50101-2006-1PK
Zoro # G010378523
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Rectangle
- Depth (In.) 2.34 in
- Length 6-1/4 in
- Width (In.) 4-3/4 in
- Works With RV Compartment Door Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global
- MFR # BLL-50101-2006-1PK
- Zoro # G010378523
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Depth (In.) | 2.34 in |
Length | 6-1/4 in |
Width (In.) | 4-3/4 in |
Details
Profile | Rectangle |
Works With | RV Compartment Door Lock |
Material | Diecast Aluminum |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Granular Ice Melt, 50 lb., Bag (440901)
- STENS Drive Wheel For John Deere 12Pb, 12Pc, 12Sb, 14Pb, 14Pz, 14Sb Am115138 (205-504)
- JT EATON Stick-Em Pro Series Glue Board For Insects/Rodents/Snakes (157P)
- BRIGGS & STRATTON Starter (593486)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 7/8in Press in, Offset Blade, fit 5/8in Use, Keyed, G358 (CLB-358-78SI-SS)
- GLOBAL Deluxe Bluetooth, Keypad entry, or Keys, RV Towable Entry Door Lock, inGin Keyed, Replaces std. lock (TTLBT-46160B-2006-1PK)
- GLOBAL Slide Out Roller, Surface Mount, Model #340, Black Plastic Roller, Black Steel Mounting Bracket (SOR-SM-340-2006)
- GLOBAL Pivot Latch, Long Body, Long Arm, Locking, Chrome, Keyed to G3xx Codes (PL-LLL-10214-PC-1PK)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-3/4in Threaded Barrel, Blades not Included, Keyed to G348 (CLB-348-134-SS)
- GLOBAL Cam Lock, Thumb Turn, 7/8in Press-In, Screw, Nut. Offset blade included, fit 5/8in Application (CLTT-78SI-SS)
- VALTERRA DRAIN CONNECTOR, 1-1/2IN X 3/4IN, CARDED (T01-0094VP)
- Global Camping Equipment