Shop All Recreational Vehicle Accessories
Global
RV Compartment Door Lock, Slam Style, Black, Kencon version, Metal Back Plate, Keyed to G3xx
Mfr # BLL-50301-2006-1PK
Zoro # G610378466
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-1/4 in
- Profile Rectangle
- Material Diecast Aluminum
- Depth (In.) 2.34 in
- Width (In.) 4-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global
- MFR # BLL-50301-2006-1PK
- Zoro # G610378466
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Length | 6-1/4 in |
Depth (In.) | 2.34 in |
Width (In.) | 4-3/4 in |
Details
Profile | Rectangle |
Material | Diecast Aluminum |
Works With | RV Compartment Door Lock |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT LIGHTING FAA Windsock Orange Nylon 8-foot (PL10063-CH)
- INTERSTATE PNEUMATICS Pressure Washer Quick Connect Pivoting Coupler & 40 Size Nozzles Kit (PW7118)
- CHAMPION SPORTS Viper Soccer Ball, Red/Black/White, Size 4 (VIPER4)
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89084)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G347 (CLB-347-118-SS)
- GLOBAL Pivot Latch, Long Body, Long Arm, Locking, Chrome, Keyed to G3xx Codes (PL-LLL-10214-PC-1PK)
- GLOBAL Cam Lock, Thumb Turn, 7/8in Press-In, Screw, Nut. Offset blade included, fit 5/8in Application (CLTT-78SI-SS)
- GLOBAL Slide Out Roller, Surface Mount, Model #205, Powder Coat Black Mounting Bracket. (SOR-SM-205-2006)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G305 (CLB-305-118-SS)
- GLOBAL Slide Out Roller, Partial Recess Mount, Model #822, Steel Mounting Bracket, Grey Conveyor Roller. (SOR-PRM-822-P)
- HENGS Heng's V071101-C1G1 Jensen Roof Vent - 14" x 14", White (V071101-C1G1)
- Global Camping Equipment