Shop All Lockset Cylinders
Global
Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G350
Mfr # KC-SNM-NK-350
Zoro # G910377541
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diecast Zinc/Brass
- Cylinder Type Round
- Overall Depth 1/2 in
- Width 1/2 in
- For Use With Global Lock Cylinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global
- MFR # KC-SNM-NK-350
- Zoro # G910377541
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Overall Depth | 1/2 in |
Width | 1/2 in |
Length | 1 in |
Details
Material | Diecast Zinc/Brass |
Cylinder Type | Round |
For Use With | Global Lock Cylinders |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Grommet, 3/8", 24 pcs. (89932)
- SCHLAGE Deadbolt, Aged Bronze, Single Cylinder (B60N 716 KA4)
- TOUGH GUY Access Door, ABS Plastic, 14x14In (5YM03)
- SAPPHIRE Delta Series Modern Textured Brushed Nickel Cabinet HandlePull, 20pack (SP-1009KN-96-SN-20)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G370 (KC-SM-NK-370)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G357 (KC-SNM-NK-357)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G358 (KC-SM-NK-358)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G370 (KC-SNM-NK-370)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G381 (KC-SM-NK-381)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G352 (KC-SNM-NK-352)
- YALE COMMERCIAL 6 Pin Single Section TA Keyway Cylinder for Key in Levers (AU5400LN) US26D (626) Satin Chrome Finish (1802TA626)
- Global Lockset Cylinders