Shop All Lockset Cylinders
Global
Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G343
Mfr # KC-SNM-NK-343
Zoro # G310377479
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Global Lock Cylinders
- Material Diecast Zinc/Brass
- Width 1/2 in
- Overall Depth 1/2 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global
- MFR # KC-SNM-NK-343
- Zoro # G310377479
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Width | 1/2 in |
Overall Depth | 1/2 in |
Length | 1 in |
Details
For Use With | Global Lock Cylinders |
Material | Diecast Zinc/Brass |
Cylinder Type | Round |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Graphite Compression Packing - 1/2" Wide x 1/2" High x 25 ft. Long (ZUSA-CP-366)
- PRIMELINE TOOLS Closet Door Repair Kit, 3-3/4" L (N 7283)
- LAVELLE O-Ring 1-9/16X1-3/4X3/32 (35752W)
- DOWLING MAGNETS Magnet Tape, 0.75" x 25ft, PK3 (735001)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G366 (KC-SNM-NK-366)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G370 (KC-SNM-NK-370)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G347 (KC-SNM-NK-347)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G357 (KC-SNM-NK-357)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G371 (KC-SM-NK-371)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G308 (KC-SNM-NK-308)
- SCHLAGE LFIC Cylinder Housing without Core, Satin Chrome, (20-059 626)
- Global Door Locks and Deadbolts