Shop All Lockset Cylinders
Global
Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G338
Mfr # KC-SNM-NK-338
Zoro # G910377305
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diecast Zinc/Brass
- Width 1/2 in
- Cylinder Type Round
- Length 1 in
- For Use With Global Lock Cylinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global
- MFR # KC-SNM-NK-338
- Zoro # G910377305
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Width | 1/2 in |
Length | 1 in |
Overall Depth | 1/2 in |
Details
Material | Diecast Zinc/Brass |
Cylinder Type | Round |
For Use With | Global Lock Cylinders |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Key Blank Best Be8 (11010BE8)
- STERLING SEAL & SUPPLY 125 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL125X250)
- LARSON Larson QuickFit 20297817 Door Handleset, Metal, Brushed Nickel (20297817)
- ZORO SELECT Bumper, Door Mount, Unfinished (19-134)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G347 (KC-SM-NK-347)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G381 (KC-SM-NK-381)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G370 (KC-SNM-NK-370)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G371 (KC-SM-NK-371)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G308 (KC-SNM-NK-308)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G366 (KC-SNM-NK-366)
- GMS GMS:GMS 1" Mortise Cyl - ORB - SC1 (GMS-M100-SC-10B-AR-A2)
- Global Door Lock Accessories