Shop All Lockset Cylinders
Global
Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G322
Mfr # KC-SNM-NK-322
Zoro # G910377169
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Material Diecast Zinc/Brass
- Cylinder Type Round
- Overall Depth 1/2 in
- For Use With Global Lock Cylinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global
- MFR # KC-SNM-NK-322
- Zoro # G910377169
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Length | 1 in |
Overall Depth | 1/2 in |
Width | 1/2 in |
Details
Material | Diecast Zinc/Brass |
Cylinder Type | Round |
For Use With | Global Lock Cylinders |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLTEK Key Tags, Blue/Green/Red/Yellow, PK20 (500133)
- MIDWEST FASTENER 1/2" x 1.8" White Rubber Self Sticking Bumpers 10PK (31765)
- EKENA MILLWORK 5 7/8"H x 5 7/8"P x 8 3/8"F x 94 1/2"L Kent Crown Moulding (MLD06X06X08KE)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (L6505 32D)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G347 (KC-SM-NK-347)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G378 (KC-SNM-NK-378)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G366 (KC-SNM-NK-366)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G370 (KC-SM-NK-370)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G316 (KC-SNM-NK-316)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G381 (KC-SM-NK-381)
- ILCO 1-1/8" Mortise Cylinder, 5-Pin, Drilled 6, Sargent LA Keyway, Standard (863G) Cam, Keyed Diffe (ILCO-7185GA1-26D-KD)
- Global Door Locks and Deadbolts