Shop All Lockset Cylinders
Global
Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G315
Mfr # KC-SNM-NK-315
Zoro # G210377081
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Global Lock Cylinders
- Width 1/2 in
- Overall Depth 1/2 in
- Material Diecast Zinc/Brass
- Cylinder Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global
- MFR # KC-SNM-NK-315
- Zoro # G210377081
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Width | 1/2 in |
Overall Depth | 1/2 in |
Length | 1 in |
Details
For Use With | Global Lock Cylinders |
Material | Diecast Zinc/Brass |
Cylinder Type | Round |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Magnet Material, 14.60 lb. (NE5050NP42)
- EKENA MILLWORK 48H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Alder contains 42 Slats (SWW84X48X0250AL)
- ZORO SELECT Garage Door Threshold Kit, Smooth/Fluted (29520215)
- MAGIC SLIDERS FLOOR SLIDE 1-3/4""SQ 4PK (4045)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G347 (KC-SM-NK-347)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G371 (KC-SM-NK-371)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G316 (KC-SNM-NK-316)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G378 (KC-SNM-NK-378)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G357 (KC-SNM-NK-357)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G358 (KC-SNM-NK-358)
- YALE COMMERCIAL 6 Pin Standard Rim Cylinder with GD Keyway US26D 626 Satin Chrome Finish (1109GD626)
- Global Door Locks and Deadbolts